DESCRIPTION

  • 1/2" NPT threads

Brizo Virage® 6 in. Ceiling Mount Shower Arm and Flange

DRP48985

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Virage®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$73.04
EACH
  • QUANTITY

DOCUMENTS