1.2 gpm 3 Hole Deck Mount Bathroom Sink Faucet with Double Lever Handle Widespread Spout in Cocoa Bronze with Polished Nickel
Charlotte 1.2 gpm 3 Hole Deck Mount Bathroom Sink Faucet with Double Lever Handle Widespread Spout in Cocoa Bronze with Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grid strainer with overflow assembly included
- Accommodates up to 2-1/2" deck thickness
- Spout features water-efficient, hidden laminar flow aerator
- MUST ORDER HANDLES SEPARATELY
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 6-39/50 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 12-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Maximum Height:
- 12-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - High:
- 60
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc
- WaterSense Labeled:
- Yes
- Weight:
- 7.324 lb