Single Handle Thermostatic Valve Trim in Chrome
Charlotte® Single Handle Thermostatic Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop - 120 F
- MUST ORDER ROUGH SEPARATELY
- Thermostatic cartridge ships with trim
- Trim only, must order R66000-WS rough separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7-1/2 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Height:
- 7-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 6.01 lb