18 in. Towel Bar in Cocoa Bronze with Polished Nickel
Charlotte 18 in. Towel Bar in Cocoa Bronze with Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Depth:
- 3-63/100 in
- Height:
- 2-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Maximum Height:
- 2-19/50 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2 lb