Charlotte 18 in. Towel Bar in Polished Chrome

Part #D691885PC  |  Item #4243266  |  Manufacturer Part #691885-PC

$121.68 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Limited lifetime warranty

Specifications

ADA Compliant: No

Collection: Charlotte

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-63/100 in

Height: 2-19/50 in

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Maximum Height: 2-19/50 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/8 in

Side Spray: No

Smart Home Enabled: No

Weight: 2.034