One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
Brizo

Charlotte® One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60285PN
  • Item #4243334
  • Manufacturer Part #T60285-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Independent temperature and volume control
  • 5 13/16" raincan showerhead featuring H2Okinetic® Technology
  • For use with MultiChoice® Universal Rough
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Extends rough installation up to 1-3/4"
  • 8" decorative solid brass construction shower arm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-53/100 in
Faucet Connection:
IPS
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
10-17/50 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
10-17/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Reach:
8-1/8 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
4.365 lb
Width:
6 in