Two Handle Single Function Bathtub & Shower Faucet in Polished Nickel/Cocoa Bronze (Trim Only)

You last purchased this on
 
Brizo

Charlotte® Two Handle Single Function Bathtub & Shower Faucet in Polished Nickel/Cocoa Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® Two Handle Single Function Bathtub & Shower Faucet in Polished Nickel/Cocoa Bronze (Trim Only)

  • Fast #
  • Part #DT60485PNCO
  • Item #4243501
  • Manufacturer Part #T60485-PNCO
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cocoa Bronze/Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Independent temperature and volume control
  • 5 13/16" raincan showerhead featuring H2Okinetic® Technology
  • For use with MultiChoice® Universal Rough
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • 8 3/8" pull-down diverter tub spout
  • 8" decorative solid brass construction shower arm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Bronze Tones
Color Finish Name:
Cocoa Bronze/Polished Nickel
Depth:
12-3/4 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
TempAssure® Thermostatic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
13-3/4 in
IAPMO Listed -:
Yes
Material:
Brass
Maximum Height:
13-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic® Spray
Trim Only:
Yes
Tub Spout Flow Rate:
8.6 gpm
Tub Spout Reach:
8-3/8 in
Tub Spout Type:
Diverter
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
9.199 lb
Width:
5-13/16 in