24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Brizo

Charlotte 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #D692485BN
  • Item #4243546
  • Manufacturer Part #692485-BN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Charlotte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-63/100 in
Height:
2-19/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Maximum Height:
2-19/50 in
Mount Type:
Wall
Number of Bars:
1
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.25 lb
Width:
3-5/8 in