24 in. Towel Bar in Polished Chrome
Charlotte 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/2 in
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Maximum Height:
- 4 in
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 4-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.03 lb