Widespread Bathroom and Bidet Lever Handle Kit in Brushed Nickel

You last purchased this on
 
Brizo

Charlotte® Widespread Bathroom and Bidet Lever Handle Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® Widespread Bathroom and Bidet Lever Handle Kit in Brushed Nickel

  • Fast #
  • Part #DHL5385BN
  • Item #4243617
  • Manufacturer Part #HL5385-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
Charlotte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3-1/2 in
Length:
6-37/100 in
Material:
Zinc
Number of Handles:
Two Handle
Width:
3-3/4 in