Single Handle Thermostatic Valve Trim in Polished Nickel

You last purchased this on
 
Brizo

Charlotte® Single Handle Thermostatic Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60085PN
  • Item #4243517
  • Manufacturer Part #T60085-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • For use with MultiChoice® Universal Rough
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
8.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
7-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
4.787 lb