Charlotte Metal Handle in Brushed Nickel

Part #DHL685BN  |  Item #4243394  |  Manufacturer Part #HL685-BN

$137.52 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Charlotte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-47/50 in

Faucet Part Type: Handle

Faucet Type: Tub Filler

GSA Approved: No

Handle Type: Wristblade

Height: 4-14/25 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 4-14/25 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Weight: 2.33