Metal Handle Kit in Cocoa Bronze with Polished Nickel

You last purchased this on
 
Brizo

Charlotte Metal Handle Kit in Cocoa Bronze with Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte Metal Handle Kit in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #DHL5485PNCO
  • Item #4243446
  • Manufacturer Part #HL5485-PNCO
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cocoa Bronze/Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Charlotte
Color Finish Category:
Bronze Tones
Color Finish Name:
Cocoa Bronze/Polished Nickel
Depth:
1-59/100 in
Faucet Part Type:
Handle Kit
Handle Type:
Blade
Height:
9-7/25 in
Material:
Brass
Maximum Height:
9-7/25 in
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.75 lb