Charlotte No Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DT67485PCLHP  |  Item #4243683  |  Manufacturer Part #T67485-PCLHP

$651.60 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Slip-on spout
  • 4-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • 60" - 82" stretchable, finished metal hose
  • Trim only, must order rough R64707 separately
  • MUST ORDER HANDLES SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 10 in - 16 in

Collection: Charlotte

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 11-19/100 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 9-13/100 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 9-13/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-13/100 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Reach: 9 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Weight: 5.8