Shower Arm and Flange in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Charlotte® Shower Arm and Flange in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® Shower Arm and Flange in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP70909PN
  • Item #4250358
  • Manufacturer Part #RP70909PN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with 87385 or 81385
  • Solid brass construction
  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Charlotte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Deck Plate Included:
Yes
Depth:
9-69/100 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-11/16 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
6-3/8 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Contemporary
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.3 lb
Width:
2-7/8 in