Shower Arm and Flange in Chrome
Charlotte® Shower Arm and Flange in Chrome
Frequently Purchased Together
Product Details
- Use with 87385 or 81385
- Solid brass construction
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 9-69/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb
- Width:
- 2-7/8 in