Single Function H2Okinetic® Showerhead in Polished Chrome

You last purchased this on
 
Brizo

Charlotte® Single Function H2Okinetic® Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte® Single Function H2Okinetic® Showerhead in Polished Chrome

  • Fast #
  • Part #D81385PC
  • Item #4243706
  • Manufacturer Part #81385-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finished spray face
  • Finished face-plate
  • 8 1/4" single-function raincan showerhead
  • H2O Kinetic® technology
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Charlotte®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-1/4 in
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
4 in
Material:
Plastic
Maximum Height:
4 in
Product Type:
Faucet
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®
WaterSense Labeled:
Yes
Weight:
1.825 lb
Width:
8-1/4 in