Single Handle Monoblock Bathroom Sink Faucet in Cocoa Bronze with Polished Nickel
Charlotte® Single Handle Monoblock Bathroom Sink Faucet in Cocoa Bronze with Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-hole installation
- Accommodates up to 3” deck thickness
- Spout features hidden water-efficient, laminar flow aerator
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-13/100 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-39/50 in
- Spout Reach:
- 5-3/50 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.6 lb