Wall Mount Toilet Tissue Holder in Polished Nickel
Charlotte Wall Mount Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-63/100 in
- Hardware Included:
- Yes
- Height:
- 2-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/16 in
- Material:
- Brass
- Maximum Height:
- 2-19/50 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.57 lb
- Width:
- 10 in