Rectangular Closed Towel Ring in Cocoa Bronze with Polished Nickel
Charlotte™ Rectangular Closed Towel Ring in Cocoa Bronze with Polished Nickel
Frequently Purchased Together
Product Details
- Finish guaranteed not to tarnish or corrode
- Mounting hardware with plastic anchors, screws, toggle bolts and mounting bracket included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Charlotte™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cocoa Bronze/Polished Nickel
- Depth:
- 2-19/50 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-5/16 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 8-31/100 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/8 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 2.5 lb
- Width:
- 7-1/2 in