Trip Lever in Polished Nickel
Charlotte Trip Lever in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-13/100 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 9 in
- Material:
- Zinc
- Maximum Height:
- 3-1/4 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb