Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
Brizo

Charlotte Diverter Tub Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #DRP70908BN
  • Item #4250343
  • Manufacturer Part #RP70908BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Pull-down diverter tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
CEC Compliant:
For Sale in CA
Collection:
Charlotte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-18/25 in
Diameter:
3-3/8 in
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-59/100 in
Installation Type:
Wall Mount
Length:
8-3/8 in
Material:
Brass
Maximum Height:
2-59/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
2.35 lb