Single Function Hand Shower in Brushed Nickel
Charlotte® Single Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" - 82" stretchable, finished metal hose
- Finished metal hose; wall mount bracket and elbow included
- Single-function handshower
- Wall mount bracket and elbow included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11 in
- Faucet Connection:
- NPSM
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 8 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 3.205 lb