Widespread Bathroom and Bidet Lever Handle Kit in Brilliance® Polished Nickel
Charlotte® Widespread Bathroom and Bidet Lever Handle Kit in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- Handle kit assembly: Includes handle pair for LHP faucets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Charlotte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6-37/100 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Style:
- Art Deco, Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in