Replacement Spout in Brilliance Polished Nickel
Coltello™ Replacement Spout in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Coltello™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 1-3/50 in
- Faucet Part Type:
- Spout Assembly
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 9 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- High Arc
- Weight:
- 1.068 lb