Brizo

Coltello™ Replacement Spout in Venetian Bronze

Part #DRP84355RB  |  Manufacturer Part #RP84355RB

Color/Finish: Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Coltello™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 1-3/50 in

Faucet Part Type: Spout Assembly

GSA Approved: No

Handle Material: Metal

Height: 9 in

IAPMO Listed: No

Material: Metal

Maximum Height: 9 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Type: High Arc

Type: Faucet

Weight: 1.068