DESCRIPTION

  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • The Coltello Kitchen Collection is available exclusively through Ferguson Bath, Kitchen & Lighting Gallery locations and e-commerce sites.

Brizo Coltello™ Single Handle Lever Handle Bar Faucet in Stainless

D61996LFSS

Manufacturer Part #: 61996LF-SS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Coltello™
Depth
8-1/2 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
13-1/8 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Fitting Size 2
1/2 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Brass
Handle Type
Lever
Height
11-13/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
Maximum Height
11-13/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
6 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
4.66
Width
2 in

Print