DESCRIPTION

  • 1-hole installation
  • Cold water only
  • Finish guaranteed not to tarnish or corrode
  • Gpm: 4 at 60 psi
  • Two handle deck mount
  • Two lever handles for dual shut off

Delta Faucet Traditional® 1-Hole Deckmount Pot Filler with Double Lever Handle

D62710LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Traditional®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
4 gpm @ 60 psi, 15.1 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
17 in
Spout Reach
20-1/2 in
Spout Type
Swivel
Trim Only
No

Starting at
$823.36
EACH
  • QUANTITY