DESCRIPTION

  • 13 ounce bottle holds ample amount of lotion/soap
  • Classic, Sensible Styling That Complements Any Home.
  • Genuine Delta Repair Part
  • Refill funnel included for increased convenience
  • Replaced RP1000

Delta Faucet Waterfall® Deckmount Soap and Lotion Dispenser

DRP1001

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Waterfall®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Deck Mount
Material
Plastic
Spout Height
3-3/8 in
Spout Reach
3-1/8 in
Spout Swivel
360°
Spout Type
Swivel
Width
3-13/100 in

Starting at
$49.93
EACH
  • QUANTITY