DESCRIPTION

  • Includes installation hardware
  • Ounces: 15
  • Overall height: 2-3/4"
  • Refillable from above the deck
  • Up to 3" deck thickness

Brizo Deckmount Soap and Lotion Dispenser

DRP75675

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Capacity
13 oz
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Spout Height
1-1/2 in
Spout Reach
3-17/64 in

Starting at
$69.72
EACH
  • QUANTITY

DOCUMENTS