DESCRIPTION

  • 4 1/2" diameter brass flange
  • Disposal flange and stopper
  • Finish guaranteed not to tarnish or corrode
  • Solid brass construction

Brizo Disposal and Flange Stopper

D7203

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
4-1/2 in
End Connection 1
Flanged
End Connections
Flanged
Height
1-11/16 in
Length
4-1/2 in
Material
Brass
UL Listed
No

Starting at
$52.97
EACH
  • QUANTITY

DOCUMENTS