DESCRIPTION

  • Coordinates beautifully with the Vesi suite

Delta Faucet Vesi® Double Robe Hook

D693540

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vesi®
Color Finish
Chrome
Color Finish Category
Chromes
Height
3 in
Length
5-1/2 in
Material
Brass
Width
2-3/4 in

Starting at
$83.0
EACH
  • QUANTITY