• Cart

DESCRIPTION

Brizo Rook™ Double Robe Hook

D693561

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rook™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-3/16 in
Height
4-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
2-5/16 in

Starting at
$91.3
EACH
  • QUANTITY