DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Flange diameter: 2-1/2"

Delta Faucet Williamsburg™ Classic Double Robe Hook

D69535

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Williamsburg™ Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-7/16 in
Installation Type
Wall Mount
Length
2-13/16 in
Material
Zinc
Width
2-7/16 in

Starting at
$71.38
EACH
  • QUANTITY