Frequently Purchased Together
Product Details
Product Details
- Replacement volume control cartridge and O-ring
Documents
Specifications
- Cartridge Type:
- Volume Control
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Brizo
- Fits Model:
- R35600, Sensori®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No