DESCRIPTION

  • 8" on center
  • Accommodates up to 3" deck thickness
  • Includes installation hardware

Brizo Tresa® Escutcheon Deck Plate

DRP61020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tresa®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
Width
10 in

Starting at
Call for Pricing
  • QUANTITY