10 in. Ceiling Mount Shower Arm and Flange in Polished Gold
Essential 10 in. Ceiling Mount Shower Arm and Flange in Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Essential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 81/100 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Brass
- Shower Arm Reach:
- 10 in
- UPC:
- 034449921114
- Width:
- 1-81/100 in