10 in. Ceiling Mount Shower Arm with Round Flange in Brilliance® Black Onyx
Essential 10 in. Ceiling Mount Shower Arm with Round Flange in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT threads
- Constructed of brass
- Premier finishing process – finishes will resist rusting and corrosion through everyday use
- Secure mounting assembly included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Collection:
- Essential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 81/100 in
- Faucet Part Type:
- Shower Arm
- Hardware Included:
- Yes
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Brass
- Shower Arm Reach:
- 10 in
- Type:
- DRP48986BNX
- UPC:
- 034449956185
- Width:
- 81/100 in