1/2 x 2 in. NPSM Brass Wall Elbow in Venetian Bronze
Essential™ 1/2 x 2 in. NPSM Brass Wall Elbow in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Required for slide bar or wall mount handshower holders that do not offer an integrated hose connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Diameter:
- 2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb