This product requires certification to purchase.

18 in. Shower Rail with Hose in Brilliance® Venetian Bronze

Brizo

Essential™ 18 in. Shower Rail with Hose in Brilliance® Venetian Bronze

  • Fast #
  • Part #D80092RB
  • Item #8339764
  • Manufacturer Part #80092-RB
4.7 out of 5 Customer Rating
Brand image
Brizo

Essential™ 18 in. Shower Rail with Hose in Brilliance® Venetian Bronze

  • Fast #
  • Part #D80092RB
  • Item #8339764
  • Manufacturer Part #80092-RB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Includes 60"-82" stretchable hose
  • Pivoting handshower mount
  • 3-way diverter for single or shared operation
  • Showerhead and handshower sold separately
  • Integrated hose supply, no need for separate wall elbow
  • Sliding metal handshower mount easily adjusts the height and angle of the handshower
  • 3-function diverter at the base of the column allows for single or shared operation of the showerhead and handshower
  • Showerhead and handshower sold separately to allow for customization
  • If needed, column can retrofit into an existing shower arm without requiring modification to the in-wall plumbing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
1-8/127 in
Hose Length
82 in
Overall Height
26-1/16 in
Slide Bar Height
18 in
Width
2-1/2 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Essential™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Venetian Bronze
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
UPC
034449942782