This product requires certification to purchase.

18 in. Shower Rail with Hose in Luxe Steel

You last purchased this on
 
Brizo

Essential™ 18 in. Shower Rail with Hose in Luxe Steel

  • Fast #
  • Part #D80099SL
  • Item #8339784
  • Manufacturer Part #80099-SL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Essential™ 18 in. Shower Rail with Hose in Luxe Steel

  • Fast #
  • Part #D80099SL
  • Item #8339784
  • Manufacturer Part #80099-SL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Includes 60"-82" stretchable hose
  • Pivoting handshower mount
  • 3-way diverter for single or shared operation
  • Showerhead and handshower sold separately
  • RP100922 extension kit extends rough installation up to 1"
  • Optional RP101264 reduces flow in shared position to 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa. If 1" rough extension needed, order RP101265 instead
  • Integrated hose supply, no need for separate wall elbow
  • Sliding metal handshower mount easily adjusts the height and angle of the handshower
  • 3-function diverter at the base of the column allows for single or shared operation of the showerhead and handshower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Essential™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Height:
8-1/8 in
Hose Included:
Yes
Hose Length:
82 in
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Slide Bar Height:
18 in
Width:
8-7/8 in