Shower Rail in Matte Black
Essential™ Shower Rail in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finished semi-flexible metal hose
- Provides 10" of height adjustability up and down arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-81/100 in
- Handle Material:
- Brass
- Height:
- 24-13/100 in
- Material:
- Brass
- Maximum Height:
- 24-13/100 in
- Number of Handles:
- Single Handle
- Overall Height:
- 24-1/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 5.79 lb