Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Essential™ Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Push-button for spray selection
- Hand shower ONLY, hose not included
- 4 spray settings: Full Spray, Mist Spray, Shampoo Spray and Pause
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-63/100 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-3/4 in
- Hose Included:
- No
- Maximum Height:
- 9-3/4 in
- Pause Control:
- Yes
- Shape:
- Round In Square
- Showerhead Function:
- Multi
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 1.12 lb
- Width:
- 4 in