Multi Function Hand Shower in Polished Nickel
Essential™ Multi Function Hand Shower in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 3 spray settings: H2Okinetic® Rinsing Spray, Massage Spray and Pause
- Dial changes spray settings
- Handshower ONLY, hose not included
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-7/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-22/25 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- WaterSense Labeled:
- Yes
- Width:
- 3-7/16 in