Shower Rail with Hose in Luxe Gold
Essential™ Shower Shower Rail with Hose in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 26 1/4" long slide bar with adjustable slide
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60"-82" stretchable finished metal hose
- Slidebar with integrated hose connection
- Handshower not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 5-22/25 in
- GSA Approved:
- No
- Height:
- 31-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449967105