Single Function Body Spray in Luxe Steel
Essential™ Shower Single Function Body Spray in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
- Flush mount installation
- 1/2" rough-in
- 3 1/2" height and width
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 3-1/2 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Height:
- 41/100 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Width:
- 3-1/2 in