This product requires certification to purchase.

Wall Supply Elbow and Gasket in

Brizo

Essential™ Shower Wall Supply Elbow and Gasket in

  • Fast #
  • Part #DRP70614GL
  • Item #9327990
  • Manufacturer Part #RP70614GL
3.6 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower Wall Supply Elbow and Gasket in

  • Fast #
  • Part #DRP70614GL
  • Item #9327990
  • Manufacturer Part #RP70614GL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 11067
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Required for slide bar or wall mount handshower holders that do not offer an integrated hose connection
  • Coordinates with products from the Essential line seamlessly
  • 1/2" NPSM connection
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Height
2-1/2 in
Length
2 in
Width
2 in
Characteristics & Features
Collection
Essential™ Shower
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Part Type
Elbow
Material
Brass
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
Type
DRP70614GL
UPC
034449961356