Single Function Showerhead in Brilliance® Luxe Steel®
Essential™ Single Function Showerhead in Brilliance® Luxe Steel®
Frequently Purchased Together
Product Details
Product Details
- 8" single-function raincan showerhead
- Solid brass construction
- Finished spray face
- Intended for overhead raincan orientation only
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 2-14/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 7-69/100 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- WaterSense Labeled:
- No