Single Handle Single Function Shower System in Luxe Nickel
Essential™ Single Handle Single Function Shower System in Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- All metal construction
- Includes 60" - 82" stretchable hose
- Pivoting handshower mount
- 3-way diverter for single or shared operation
- RP100922 extension kit extends rough installation up to 1 in
- Optional RP101264 reduces flow in shared position to 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa. If 1 in. rough extension needed, order RP101265 instead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- GSA Approved:
- No
- Height:
- 26-1/16
- Hose Included:
- Yes
- Hose Length:
- 82
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449942829
- Width:
- 2-1/2