in Chrome Cold Only Water Dispenser
This product has been replaced by
Manufacturer Part #61320LF-C-PC
in Chrome Cold Only Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works with RO systems, filtered water systems, or as a cold water tap
- 1-hole installation
- DIAMOND™ Seal Technology
- Accommodates up to 4" deck thickness (2 3/4" with air gap)
- Integrated supply tubes
- Air gap included
- Spout swivels 360?
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-11/25 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/3 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- Maximum Height:
- 8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-33/100 in
- Spout Reach:
- 5 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- Trim Only:
- No
- Type:
- Faucet
- UL Listed:
- No
- Weight:
- 3.4 lb
- Width:
- 2-1/4 in